Shop All Keyless Bushings
Climax Metal Products
C123M-38x65 Metric Keyless Locking Assembly
Mfr # C123M-38X65
Zoro # G0211331
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 38 mm
- Outside Dia. (In.) 2.559
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-38X65
- Zoro # G0211331
- UPC # 044861074244
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 38 mm |
Outside Dia. (In.) | 2.559 |
Overall Length | 34.5 mm |
Outside Dia. (mm) | 65 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.358 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.496 |
Shaft Dia. (mm) | 38 |
Bolt Size | M6 x 20 |
Overall Length (mm) | 34.5 |
Outside Dia. | 65 mm |
Outside Diameter | 65 mm |
For Bore Diameter | 38 mm |
Overall Width | 34.5 mm |
Screw Thread Size | M6 x 20 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 38 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 65 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 26,554.249 psi, Maximum Transmitted Torque 52 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element (4ZK55)
- VIKING NORSEMAN DRILL 96070 Ultra Lube Metal Cutting Lubricant (12 Pack), 16 Oz (96070)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (119170.00)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C133E-168 Keyless Locking Assembly (C133E-168)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- Climax Metal Products Keyless Bushings