Shop All Keyless Bushings
Climax Metal Products
C123M-25x50 Metric Keyless Locking Assembly
Mfr # C123M-25X50
Zoro # G0211386
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 25 mm
- Outside Dia. (In.) 1.969
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-25X50
- Zoro # G0211386
- UPC # 044861074787
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 25 mm |
Outside Dia. (In.) | 1.969 |
Overall Length | 34.5 mm |
Overall Length (mm) | 34.5 |
Bolt Size | M6 x 20 |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. (mm) | 50 |
Shaft Dia. (mm) | 25 |
Overall Length (In.) | 1.358 |
Shaft Dia. (In.) | 0.984 |
Outside Dia. | 50 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Width | 34.5 mm |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 25 mm |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 50 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 25 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 50 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 30,271.844 psi, Maximum Transmitted Torque 26 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ General Purpose Motor, 3/4 HP, 115/230V AC (5KCP39PGS931S)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- THOMSON Shaft, 440C SS, 1.000 In D, 24 In (QSSS 1 L 24)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C123E-243 Keyless Locking Assembly (C123E-243)
- Climax Metal Products Keyless Bushings