Shop All Keyless Bushings
Climax Metal Products
C123M-22x47 Metric Keyless Locking Assembly
Mfr # C123M-22X47
Zoro # G0211401
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123M
- For Shaft Dia. - Bushings 22 mm
- Outside Dia. (In.) 1.85
- Overall Length 34.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123M-22X47
- Zoro # G0211401
- UPC # 044861074664
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 22 mm |
Outside Dia. (In.) | 1.85 |
Overall Length | 34.5 mm |
Shaft Dia. (In.) | 0.866 |
Overall Length (mm) | 34.5 |
Overall Length (In.) | 1.358 |
Outside Dia. | 47 mm |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. (mm) | 47 |
Bolt Size | M6 x 20 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (mm) | 22 |
Overall Width | 34.5 mm |
For Bore Diameter | 22 mm |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M6 x 20 |
Outside Diameter | 47 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 22 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,666.519 psi, Maximum Transmitted Torque 19 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6311Z C3, Single Row Ball Brgs, 6311Z C3 (6311Z C3)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X08X08)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C200E-150 Keyless Locking Assembly (C200E-150)
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- Climax Metal Products Bushings