Shop All Keyless Bushings
Climax Metal Products
C123E-268 Keyless Locking Assembly
Mfr # C123E-268
Zoro # G0211471
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 2 11/16 in
- Outside Dia. (In.) 4.331
- Overall Length 1.988 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-268
- Zoro # G0211471
- UPC # 044861074794
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 11/16 in |
Outside Dia. (In.) | 4.331 |
Overall Length | 1.988 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 4.331 in |
Overall Length (mm) | 50.5 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.988 |
Shaft Dia. (In.) | 2.688 |
Bolt Size | M10 x 30 |
Overall Width | 1.988 in |
For Bore Diameter | 2 11/16 in |
Outside Diameter | 4 21/64 in |
Screw Thread Size | M10 x 30 |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 21/64 in, Overall Width 1.988 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 31,758.621 psi, Maximum Transmitted Torque 284 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1414MMSIP 1/4" x 1/4" Male to Male Swivel Industrial Plug (Z1414MMSIP)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- LOC-LINE Nozzle, 90 Degree, Black, 1/4", PK20 (49441-BLK)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- Climax Metal Products Bushings