Shop All Keyless Bushings
Climax Metal Products
C123E-243 Keyless Locking Assembly
Mfr # C123E-243
Zoro # G0211508
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 2 7/16 in
- Outside Dia. (In.) 3.74
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-243
- Zoro # G0211508
- UPC # 044861074138
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/16 in |
Outside Dia. (In.) | 3.74 |
Overall Length | 1.673 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 42.5 |
Outside Dia. | 3.74 in |
Overall Length (In.) | 1.673 |
Shaft Dia. (In.) | 2.438 |
Bolt Size | M8 x 25 |
Outside Dia. Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 2 7/16 in |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 3 47/64 in |
Overall Width | 1.673 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,796.386 psi, Maximum Transmitted Torque 176 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- BESTORQ 4LK1040 V Belt, 104 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK1040)
- INGERSOLL-RAND Cylinder (2141-3)
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- CLIMAX METAL PRODUCTS C192M-16X38 Metric Keyless Locking Assembly (C192M-16X38)
- CLIMAX METAL PRODUCTS C405M-30X55 Metric Keyless Locking Assembly (C405M-30X55)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- Climax Metal Products Keyless Bushings