Shop All Keyless Bushings
Climax Metal Products
C123E-237 Keyless Locking Assembly
Mfr # C123E-237
Zoro # G0211517
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 2 3/8 in
- Outside Dia. (In.) 3.543
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-237
- Zoro # G0211517
- UPC # 044861074145
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/8 in |
Outside Dia. (In.) | 3.543 |
Overall Length | 1.673 in |
Overall Length (mm) | 42.5 |
Shaft Dia. (In.) | 2.375 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.673 |
Outside Dia. | 3.543 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 25 |
Overall Width | 1.673 in |
Outside Diameter | 3 17/32 in |
For Bore Diameter | 2 3/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 26,270.387 psi, Maximum Transmitted Torque 153 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-25-I-P-A (ADN-32-25-I-P-A)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212TM)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C192E-150 Keyless Locking Assembly (C192E-150)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- Climax Metal Products Keyless Bushings