Shop All Keyless Bushings
Climax Metal Products
C123E-218 Keyless Locking Assembly
Mfr # C123E-218
Zoro # G0211535
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 2 3/16 in
- Outside Dia. (In.) 3.346
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-218
- Zoro # G0211535
- UPC # 044861074183
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/16 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 1.673 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Overall Length (mm) | 42.5 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.673 |
Outside Dia. | 3.346 in |
Shaft Dia. (In.) | 2.188 |
For Bore Diameter | 2 3/16 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M8 x 25 |
Overall Width | 1.673 in |
Outside Diameter | 3 11/32 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 11/32 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,522.134 psi, Maximum Transmitted Torque 141 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Flexzilla 1795673 300 PSI 25 ft. Air Hose Hybrid Polymer; Green (1795673)
- DEVILBISS Hvlp Air Hose Assembly (35'), 3/8" (DEVHA5867)
- DYNABRADE Guide (40366)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- CLIMAX METAL PRODUCTS C123M-38x65 Metric Keyless Locking Assembly (C123M-38X65)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C405E-112 Keyless Locking Assembly (C405E-112)
- CLIMAX METAL PRODUCTS C192M-18X38 Metric Keyless Locking Assembly (C192M-18X38)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- Climax Metal Products Bushings