Shop All Keyless Bushings
Climax Metal Products
C123E-212 Keyless Locking Assembly
Mfr # C123E-212
Zoro # G0211541
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 2 1/8 in
- Outside Dia. (In.) 3.346
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-212
- Zoro # G0211541
- UPC # 044861074176
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/8 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 1.673 in |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 2.125 |
Outside Dia. | 3.346 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 42.5 |
Overall Length (In.) | 1.673 |
Outside Diameter | 3 11/32 in |
Screw Thread Size | M8 x 25 |
Overall Width | 1.673 in |
For Bore Diameter | 2 1/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 11/32 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 29,361.021 psi, Maximum Transmitted Torque 137 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ONHU08 T508-PM Coated Carbide Insert (6063-0008)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- AEROQUIP Hose Barb O-Ring, 10 Dash, PK50 (1F40106-10)
- NSS CARBON BRUSH - SPRING - FITS SELECT SCOTT MOTORS (7692051)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- Climax Metal Products Keyless Bushings