Shop All Keyless Bushings
Climax Metal Products
C123E-168 Keyless Locking Assembly
Mfr # C123E-168
Zoro # G0211596
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 1 11/16 in
- Outside Dia. (In.) 2.953
- Overall Length 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-168
- Zoro # G0211596
- UPC # 044861074152
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 11/16 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.673 in |
Outside Dia. | 2.953 in |
Shaft Dia. Tolerance | +0/-0.002 in |
Overall Length (mm) | 42.5 |
Shaft Dia. (In.) | 1.688 |
Bolt Size | M8 x 25 |
Overall Length (In.) | 1.673 |
Outside Dia. Tolerance | +0/-0.002 in |
Overall Width | 1.673 in |
Outside Diameter | 2 15/16 in |
For Bore Diameter | 1 11/16 in |
Screw Thread Size | M8 x 25 |
Outside Diameter Tolerance | +0/-0.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 11/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.673 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 32,351.495 psi, Maximum Transmitted Torque 95 ft-lb, Outside Diameter Tolerance +0/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- LEGACY HOSE AIR RECOIL 1/4" X 25' NYLON 1/4" M (LMLC1430014)
- BESTORQ 8M Timing Belts, 720-8M-30 (720-8M-30)
- CLIMAX METAL PRODUCTS C405E-143 Keyless Locking Assembly (C405E-143)
- CLIMAX METAL PRODUCTS C123E-150 Keyless Locking Assembly (C123E-150)
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- CLIMAX METAL PRODUCTS C123M-35x60 Metric Keyless Locking Assembly (C123M-35X60)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- Climax Metal Products Keyless Bushings