Shop All Keyless Bushings
Climax Metal Products
C123E-150 Keyless Locking Assembly
Mfr # C123E-150
Zoro # G0211611
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 1 1/2 in
- Outside Dia. (In.) 2.559
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-150
- Zoro # G0211611
- UPC # 044861074039
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/2 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 1.358 in |
Outside Dia. Tolerance | +0/-.002 in |
Outside Dia. | 2.559 in |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.358 |
Overall Length (mm) | 34.5 |
Shaft Dia. (In.) | 1.5 |
Outside Diameter Tolerance | +0/-.002 in |
Outside Diameter | 2 35/64 in |
Screw Thread Size | M6 x 20 |
Overall Width | 1.358 in |
For Bore Diameter | 1 1/2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 35/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 26,484.553 psi, Maximum Transmitted Torque 52 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MODEL-RFHP-48FR (FE6004F)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP360ST (SEP360MRK)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row, #1301 (1301)
- FESTO Plug Socket MSSD-C-4P (MSSD-C-4P)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS C192E-175 Keyless Locking Assembly (C192E-175)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- CLIMAX METAL PRODUCTS C192M-16X38 Metric Keyless Locking Assembly (C192M-16X38)
- CLIMAX METAL PRODUCTS C200M-40x65 Metric Keyless Locking Assembly (C200M-40X65)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- Climax Metal Products Bushings