Shop All Keyless Bushings
Climax Metal Products
C123E-143 Keyless Locking Assembly
Mfr # C123E-143
Zoro # G0211620
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 1 7/16 in
- Outside Dia. (In.) 2.559
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-143
- Zoro # G0211620
- UPC # 044861074060
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 7/16 in |
Outside Dia. (In.) | 2.559 |
Overall Length | 1.358 in |
Bolt Size | M6 x 20 |
Overall Length (In.) | 1.358 |
Outside Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.438 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 34.5 |
Outside Dia. | 2.559 in |
Outside Diameter | 2 35/64 in |
Overall Width | 1.358 in |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 1 7/16 in |
Outside Diameter Tolerance | +0/-.002 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 35/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 27,636.055 psi, Maximum Transmitted Torque 50 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium (GSM)
- SMC Solenoid Air Control Valve, 24VDC (VFS3200-5FZ)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- CLIMAX METAL PRODUCTS C192E-100 Keyless Locking Assembly (C192E-100)
- CLIMAX METAL PRODUCTS C801M-019 Metric Single Nut Locking Assembly (C801M-019)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B302100)
- Climax Metal Products Bushings