Shop All Keyless Bushings
Climax Metal Products
C123E-137 Keyless Locking Assembly
Mfr # C123E-137
Zoro # G0211639
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C123E
- For Shaft Dia. - Bushings 1 3/8 in
- Outside Dia. (In.) 2.362
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C123E-137
- Zoro # G0211639
- UPC # 044861074091
- Country of Origin Italy
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/8 in |
Outside Dia. (In.) | 2.362 |
Overall Length | 1.358 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.375 |
Bolt Size | M6 x 20 |
Overall Length (In.) | 1.358 |
Outside Dia. Tolerance | +0/-.002 in |
Overall Length (mm) | 34.5 |
Outside Dia. | 2.362 in |
Outside Diameter | 2 23/64 in |
Overall Width | 1.358 in |
For Bore Diameter | 1 3/8 in |
Outside Diameter Tolerance | +0/-.002 in |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 28,892.239 psi, Maximum Transmitted Torque 48 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TEST DGA 1620 1/4 NPT 6003769 Direct Gauge Adapter, Size 1/4 NPT (TEST DGA 1620 1/4 NPT)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AL203060, Pressure Line, 10 micron, Outside-In (MF0058760)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 29'' (3L290)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- CLIMAX METAL PRODUCTS C133M-75x115 Metric Keyless Locking Assembly (C133M-75X115)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- CLIMAX METAL PRODUCTS C801E-225 Single Nut Locking Assembly (C801E-225)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- Climax Metal Products Keyless Bushings