Shop All Shaft Collars
Climax Metal Products
C-300-S Set Screw Collar
Mfr # C-300-S
Zoro # G7096397
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-300-S
- Zoro # G7096397
- UPC # 044861090039
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Collar Width | 1 1/8 in |
Screw Thread Size | 1/2"-13 |
Collar Outside Diameter | 4 in |
For Shaft Diameter | 3 in |
Clearance Diameter | 4 in |
Bore Diameter | 3 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 1 1/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (218-313)
- D&D Belt, VS, 1.187 x 46in OC (1922V454)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 1 x 52in PL, T104 (D520H100)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- CLIMAX METAL PRODUCTS M2C-08 Metric Two-Piece Clamping Collar (M2C-08)
- CLIMAX METAL PRODUCTS C-062-2H @ 90 Two-Hole Set Screw Collar (C-062-2H @ 90)
- CLIMAX METAL PRODUCTS C-200-BO Set Screw Collar (C-200-BO)
- CLIMAX METAL PRODUCTS C-068 Set Screw Collar (C-068)
- CLIMAX METAL PRODUCTS ISTC-062-18 One-Piece Threaded Clamping Collar (ISTC-062-18)
- CLIMAX METAL PRODUCTS C-012 Set Screw Collar (C-012)
- Climax Metal Products Shaft Collars