Shop All Shaft Collars
Climax Metal Products
C-300-BO Set Screw Collar
Mfr # C-300-BO
Zoro # G6579246
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-300-BO
- Zoro # G6579246
- UPC # 044861140291
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1 1/8 in |
Screw Length | 1/2 in |
Bore Diameter | 3 in |
Clearance Diameter | 4 in |
Screw Thread Size | 1/2"-13 |
Collar Outside Diameter | 4 in |
For Shaft Diameter | 3 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 1 1/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Protected Vent, 3/8, Height 1.25 (AV103)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK941)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B94SK (3B94SK)
- CLIMAX METAL PRODUCTS C-293-BO Set Screw Collar (C-293-BO)
- CLIMAX METAL PRODUCTS MC-10 Metric Set Screw Collar (MC-10)
- CLIMAX METAL PRODUCTS 1C-043-S One-Piece Clamping Collar (1C-043-S)
- CLIMAX METAL PRODUCTS C-031-S Set Screw Collar (C-031-S)
- CLIMAX METAL PRODUCTS M2C-25 Metric Two-Piece Clamping Collar (M2C-25)
- CLIMAX METAL PRODUCTS H1C-075 One-Piece Clamping Collar Recessed Screw (H1C-075)
- RULAND Shaft Collar, Clamp, 1Pc, 5/8 In, 316 SS (CL-10-ST)
- Climax Metal Products Shaft Collars