Shop All Shaft Collars
Climax Metal Products
C-300-A Set Screw Collar
Mfr # C-300-A
Zoro # G0244995
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-300-A
- Zoro # G0244995
- UPC # 044861005187
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/2"-13 x 1/2 in |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 4 in |
Collar Outside Diameter | 4 in |
Screw Length | 1/2 in |
Collar Width | 1 1/8 in |
Bore Diameter | 3 in |
For Shaft Diameter | 3 in |
Screw Thread Size | 1/2"-13 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 1 1/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- GATES Synchro-Power Polyurethane Belts, T10-630-25 (T10-630-25)
- BESTORQ Kevlar V-Belt, A24LG (A24LG)
- BREEZE Hose Clamp, HD, SAE 40,410SS, PK10 (200 40 H)
- CLIMAX METAL PRODUCTS 2C-043 Two-Piece Clamping Collar (2C-043)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- CLIMAX METAL PRODUCTS C-118-A Set Screw Collar (C-118-A)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- CLIMAX METAL PRODUCTS H2C-300 Two-Piece Clamping Collar Recessed Screw (H2C-300)
- CLIMAX METAL PRODUCTS 2C-225-S Two-Piece Clamping Collar (2C-225-S)
- Climax Metal Products Couplings, Collars, & Adapters