Shop All Shaft Collars
Climax Metal Products
C-293-BO Set Screw Collar
Mfr # C-293-BO
Zoro # G6887973
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-293-BO
- Zoro # G6887973
- UPC # 044861140253
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/2"-13 |
For Shaft Diameter | 2 15/16 in |
Clearance Diameter | 4 in |
Bore Diameter | 2 15/16 in |
Screw Length | 1/2 in |
Collar Width | 1 1/8 in |
Collar Outside Diameter | 4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 1 1/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune Up Kit For 13F632 to 13F635 (96510)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 12" Stroke (H1012)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- CLIMAX METAL PRODUCTS C-300-BO Set Screw Collar (C-300-BO)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- CLIMAX METAL PRODUCTS C-012 Set Screw Collar (C-012)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar 3 Pack (C-050X3)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- Climax Metal Products Shaft Collars