Shop All Shaft Collars
Climax Metal Products
C-275 Set Screw Collar
Mfr # C-275
Zoro # G7178701
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-275
- Zoro # G7178701
- UPC # 044861023792
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/4 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 4.0 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 4 in |
For Shaft Diameter | 2 3/4 in |
Collar Outside Diameter | 4 in |
Screw Thread Size | 1/2"-13 |
Screw Length | 1/2 in |
Bore Diameter | 2 3/4 in |
Collar Width | 1 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 1 1/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA MAXCO H50B16F 1-7/16" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H50B16F1-7/16)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937794Q, Return Line, 25 micron, Inside-Out (MF0063457)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- CLIMAX METAL PRODUCTS 2C-150-Z Two-Piece Clamping Collar (2C-150-Z)
- CLIMAX METAL PRODUCTS C-225 Set Screw Collar (C-225)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Steel (MSP-18-F)
- Climax Metal Products Couplings, Collars, & Adapters