Shop All Shaft Collars
Climax Metal Products
C-275-S Set Screw Collar
Mfr # C-275-S
Zoro # G6728233
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-275-S
- Zoro # G6728233
- UPC # 044861095720
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/4 in |
Outside Dia. | 4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 4 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/2"-13 |
Collar Width | 1 1/8 in |
Screw Length | 1/2 in |
Bore Diameter | 2 3/4 in |
Collar Outside Diameter | 4 in |
Clearance Diameter | 4 in |
For Shaft Diameter | 2 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 1 1/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT9, 1ZPU1 (HPRPMK21S)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- INGERSOLL-RAND T30 Maintenance Pack (38485298)
- CLIMAX METAL PRODUCTS C-300-S Set Screw Collar (C-300-S)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- CLIMAX METAL PRODUCTS 1C-100-S One-Piece Clamping Collar (1C-100-S)
- CLIMAX METAL PRODUCTS CR2C-125 Two-Piece Clamping Collar (CR2C-125)
- CLIMAX METAL PRODUCTS 2C-025-A Two-Piece Clamping Collar (2C-025-A)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- CLIMAX METAL PRODUCTS 2C-100 Two-Piece Clamping Collar (2C-100)
- Climax Metal Products Shaft Collars