Shop All Shaft Collars
Climax Metal Products
C-250 Set Screw Collar
Mfr # C-250
Zoro # G9695944
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-250
- Zoro # G9695944
- UPC # 044861010914
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 1 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1 in |
For Shaft Diameter | 2 1/2 in |
Clearance Diameter | 3.5 in |
Screw Thread Size | 1/2"-13 |
Collar Outside Diameter | 3 1/2 in |
Screw Length | 1/2 in |
Bore Diameter | 2 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 1 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6013 2RS, Single Row Ball Bearings (6013 2RS)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (N3554904553)
- BESTORQ H Timing Belts (1000H100)
- BESTORQ CX180 Cogged Belt, 184 in Outside Length, 7/8 in Top Width, 1 Ribs (CX180)
- CLIMAX METAL PRODUCTS ISTC-062-18 One-Piece Threaded Clamping Collar (ISTC-062-18)
- CLIMAX METAL PRODUCTS M1C-50 Metric One-Piece Clamping Collar (M1C-50)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- CLIMAX METAL PRODUCTS C-118-S Set Screw Collar (C-118-S)
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- CLIMAX METAL PRODUCTS C-018-DT Set Screw Collar (C-018-DT)
- Climax Metal Products Shaft Collars