Shop All Shaft Collars
Climax Metal Products
C-250-BO Set Screw Collar
Mfr # C-250-BO
Zoro # G7156353
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-250-BO
- Zoro # G7156353
- UPC # 044861140116
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/2 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 1 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1 in |
For Shaft Diameter | 2 1/2 in |
Clearance Diameter | 3.5 in |
Screw Thread Size | 1/2"-13 |
Collar Outside Diameter | 3 1/2 in |
Screw Length | 1/2 in |
Bore Diameter | 2 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 1 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- DAYTON DC Speed Control, SCR, Enclosed, NEMA 1, 2A Max Current, 0 to 90/180V DC, ON/OFF, 25:1 (4Z527)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- CLIMAX METAL PRODUCTS M1C-06-S Metric One-Piece Clamping Collar (M1C-06-S)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- CLIMAX METAL PRODUCTS 1C-031 One-Piece Clamping Collar (1C-031)
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- CLIMAX METAL PRODUCTS 1C-050-S One-Piece Clamping Collar (1C-050-S)
- CLIMAX METAL PRODUCTS C-100-DT Set Screw Collar (C-100-DT)
- Climax Metal Products Shaft Collars