Shop All Shaft Collars
Climax Metal Products
C-243-S Set Screw Collar
Mfr # C-243-S
Zoro # G7070987
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-243-S
- Zoro # G7070987
- UPC # 044861090800
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 1 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1 in |
Collar Outside Diameter | 3 1/2 in |
For Shaft Diameter | 2 7/16 in |
Bore Diameter | 2 7/16 in |
Clearance Diameter | 3.5 in |
Screw Length | 1/2 in |
Screw Thread Size | 1/2"-13 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 1 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 24 cfm, 200 psi Max. (DA40IM)
- DUTTON-LAINSON Oiler Pump Golden Rod Hd Qt (120-A3)
- BANDO TimingBelt, Synchro-Link, Neoprene, 510H100 (510H100G)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- CLIMAX METAL PRODUCTS M2C-32 Metric Two-Piece Clamping Collar (M2C-32)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- CLIMAX METAL PRODUCTS C-087-BO Set Screw Collar (C-087-BO)
- CLIMAX METAL PRODUCTS M2C-65-S Metric Two-Piece Clamping Collar (M2C-65-S)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- CLIMAX METAL PRODUCTS NC-025 Acetal Set Screw Collar (NC-025)
- GLOBAL G2SC-187-B Two-Piece Clamping Collar (G2SC-187-B)
- Climax Metal Products Couplings, Collars, & Adapters