Shop All Shaft Collars
Climax Metal Products
C-243-BO Set Screw Collar
Mfr # C-243-BO
Zoro # G6959154
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-243-BO
- Zoro # G6959154
- UPC # 044861140130
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 1 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 7/16 in |
Screw Thread Size | 1/2"-13 |
Clearance Diameter | 3.5 in |
Screw Length | 1/2 in |
Collar Outside Diameter | 3 1/2 in |
Bore Diameter | 2 7/16 in |
Collar Width | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 1 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cog Belt, Bx36 (11-0050)
- FESTO Rod Clevis SG-M6 (SG-M6)
- GUARDAIR Aluminum Extension, 12 In. (75E012A)
- SPEEDAIRE Driver Retainer (TTR4320338G)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar 3 Pack (C-075-BOX3)
- CLIMAX METAL PRODUCTS 1C-100-S One-Piece Clamping Collar (1C-100-S)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- CLIMAX METAL PRODUCTS 2C-056-Z Two-Piece Clamping Collar (2C-056-Z)
- CLIMAX METAL PRODUCTS 2C-106-A Two-Piece Clamping Collar (2C-106-A)
- CLIMAX METAL PRODUCTS N2C-075 Acetal Two-Piece Clamping Collar (N2C-075)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 (2X570)
- Climax Metal Products Shaft Collars