Shop All Shaft Collars
Climax Metal Products
C-237 Set Screw Collar
Mfr # C-237
Zoro # G0412076
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/8 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-237
- Zoro # G0412076
- UPC # 044861039885
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/8 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 x 1/2 in |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 3/8 in |
Screw Thread Size | 1/2"-13 |
Collar Width | 15/16 in |
For Shaft Diameter | 2 3/8 in |
Screw Length | 1/2 in |
Collar Outside Diameter | 3 1/4 in |
Clearance Diameter | 3.25 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- PRIMEFIT Air Filter Regulator Combo With 1/2" Push To Connect Fittings (PCFR3802G)
- GREENLEE Wrench, Combo Ratchet 1 (0354-23)
- CLIMAX METAL PRODUCTS 2C-243-A Two-Piece Clamping Collar (2C-243-A)
- CLIMAX METAL PRODUCTS C-143-S Set Screw Collar (C-143-S)
- CLIMAX METAL PRODUCTS C-250-BO Set Screw Collar (C-250-BO)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- CLIMAX METAL PRODUCTS 1C-062-S One-Piece Clamping Collar (1C-062-S)
- CLIMAX METAL PRODUCTS 2C-100-S-KW Two-Piece Clamping Collar with Keyway (2C-100-S-KW)
- GLOBAL G2SC-081-SS Two-Piece Clamping Collar (G2SC-081-SS)
- Climax Metal Products Shaft Collars