Shop All Shaft Collars
Climax Metal Products
C-225 Set Screw Collar
Mfr # C-225
Zoro # G9695962
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-225
- Zoro # G9695962
- UPC # 044861022597
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 1/4 in |
Clearance Diameter | 3.25 in |
Collar Outside Diameter | 3 1/4 in |
Screw Thread Size | 1/2"-13 |
Collar Width | 15/16 in |
Screw Length | 1/2 in |
Bore Diameter | 2 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-025-025-A One-Piece Industry Standard Clamping Coupling (ISCC-025-025-A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3156T)
- CONTINENTAL CONTITECH BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (BX100)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC42GN0014X)
- CLIMAX METAL PRODUCTS H2C-287 Two-Piece Clamping Collar Recessed Screw (H2C-287)
- CLIMAX METAL PRODUCTS C-275-DT Set Screw Collar (C-275-DT)
- CLIMAX METAL PRODUCTS C-143-S Set Screw Collar (C-143-S)
- CLIMAX METAL PRODUCTS ISTC-200-12 One-Piece Threaded Clamping Collar (ISTC-200-12)
- CLIMAX METAL PRODUCTS H2C-200 Two-Piece Clamping Collar Recessed Screw (H2C-200)
- CLIMAX METAL PRODUCTS C-200-BO Set Screw Collar (C-200-BO)
- CLIMAX METAL PRODUCTS 1C-043-A One-Piece Clamping Collar (1C-043-A)
- Climax Metal Products Couplings, Collars, & Adapters