Shop All Shaft Collars
Climax Metal Products
C-225-S Set Screw Collar
Mfr # C-225-S
Zoro # G6820606
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-225-S
- Zoro # G6820606
- UPC # 044861090794
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3.25 in |
For Shaft Diameter | 2 1/4 in |
Screw Length | 1/2 in |
Bore Diameter | 2 1/4 in |
Collar Outside Diameter | 3 1/4 in |
Screw Thread Size | 1/2"-13 |
Collar Width | 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (12G-22FDLORX)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- TB WOODS V-belt Sheave, Narrow, 5V5.2 dia. x 5-SD (5V525)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520831000)
- CLIMAX METAL PRODUCTS MC-10-S Metric Set Screw Collar (MC-10-S)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CLIMAX METAL PRODUCTS M2C-17 Metric Two-Piece Clamping Collar (M2C-17)
- CLIMAX METAL PRODUCTS M2C-42 Metric Two-Piece Clamping Collar (M2C-42)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- CLIMAX METAL PRODUCTS MC-10 Metric Set Screw Collar (MC-10)
- CLIMAX METAL PRODUCTS C-031-BO Set Screw Collar (C-031-BO)
- Climax Metal Products Couplings, Collars, & Adapters