Shop All Shaft Collars
Climax Metal Products
C-225-BO Set Screw Collar
Mfr # C-225-BO
Zoro # G9696066
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-225-BO
- Zoro # G9696066
- UPC # 044861140109
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 2 1/4 in |
For Shaft Diameter | 2 1/4 in |
Screw Thread Size | 1/2"-13 |
Screw Length | 1/2 in |
Clearance Diameter | 3.25 in |
Collar Width | 15/16 in |
Collar Outside Diameter | 3 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 7/8" Bore (3FCX3)
- FAFNIR Ball Deep Groove Radial <12 OD, 38PP2 (38PP2)
- FESTO Suction Cup ESS-30-CS (ESS-30-CS)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar 3 Pack (C-050X3)
- CLIMAX METAL PRODUCTS 1C-100-A One-Piece Clamping Collar (1C-100-A)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- CLIMAX METAL PRODUCTS M2C-20 Metric Two-Piece Clamping Collar (M2C-20)
- CLIMAX METAL PRODUCTS C-275-DT Set Screw Collar (C-275-DT)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- Climax Metal Products Couplings, Collars, & Adapters