Shop All Shaft Collars
Climax Metal Products
C-225-A Set Screw Collar
Mfr # C-225-A
Zoro # G0245080
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-225-A
- Zoro # G0245080
- UPC # 044861004494
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 x 1/2 in |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/2"-13 |
Clearance Diameter | 3.25 in |
For Shaft Diameter | 2 1/4 in |
Collar Outside Diameter | 3 1/4 in |
Collar Width | 15/16 in |
Bore Diameter | 2 1/4 in |
Screw Length | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- DAYTON 3L510 V-Belt, 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- CLIMAX METAL PRODUCTS C-275-DT Set Screw Collar (C-275-DT)
- CLIMAX METAL PRODUCTS 2C-125 Two-Piece Clamping Collar (2C-125)
- CLIMAX METAL PRODUCTS 2C-087-A Two-Piece Clamping Collar (2C-087-A)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CLIMAX METAL PRODUCTS M2C-30-S Metric Two-Piece Clamping Collar (M2C-30-S)
- CLIMAX METAL PRODUCTS 2C-206 Two-Piece Clamping Collar (2C-206)
- GLOBAL G2SC-250-SS Two-Piece Clamping Collar (G2SC-250-SS)
- Climax Metal Products Shaft Collars