Shop All Shaft Collars
Climax Metal Products
C-218-BO Set Screw Collar
Mfr # C-218-BO
Zoro # G9695987
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-218-BO
- Zoro # G9695987
- UPC # 044861140062
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 3/16 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 1/4 in |
Screw Thread Size | 1/2"-13 |
Clearance Diameter | 3.25 in |
Collar Width | 15/16 in |
Screw Length | 1/2 in |
Bore Diameter | 2 3/16 in |
For Shaft Diameter | 2 3/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB10025-100)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 57.4 in L Outside, 11/32 in THK (AX55)
- CLIMAX METAL PRODUCTS N2C-100 Acetal Two-Piece Clamping Collar (N2C-100)
- CLIMAX METAL PRODUCTS 2C-100-Z Two-Piece Clamping Collar (2C-100-Z)
- CLIMAX METAL PRODUCTS M2C-45 Metric Two-Piece Clamping Collar (M2C-45)
- CLIMAX METAL PRODUCTS ISTC-100-14-S One-Piece Threaded Clamping Collar (ISTC-100-14-S)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- GLOBAL G2SC-350-B Two-Piece Clamping Collar (G2SC-350-B)
- Climax Metal Products Couplings, Collars, & Adapters