Shop All Shaft Collars
Climax Metal Products
C-212-BO Set Screw Collar
Mfr # C-212-BO
Zoro # G9695996
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-212-BO
- Zoro # G9695996
- UPC # 044861140079
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/8 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.0 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 1/8 in |
Clearance Diameter | 3 in |
Screw Length | 1/2 in |
Screw Thread Size | 1/2"-13 |
Collar Outside Diameter | 3 in |
Bore Diameter | 2 1/8 in |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- CARLISLE Belt, A71 (A71)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x1-1/8)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N696)
- CLIMAX METAL PRODUCTS NC-025 Acetal Set Screw Collar (NC-025)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- CLIMAX METAL PRODUCTS M1C-50 Metric One-Piece Clamping Collar (M1C-50)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- CLIMAX METAL PRODUCTS M2C-16 Metric Two-Piece Clamping Collar (M2C-16)
- CLIMAX METAL PRODUCTS LC-100 Lightweight Set Screw Collar (LC-100)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- Climax Metal Products Shaft Collars