Shop All Shaft Collars
Climax Metal Products
C-200 Set Screw Collar
Mfr # C-200
Zoro # G1969357
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-200
- Zoro # G1969357
- UPC # 044861029954
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 in |
Screw Length | 1/2 in |
Bore Diameter | 2 in |
Screw Thread Size | 1/2"-13 |
Clearance Diameter | 3 in |
Collar Outside Diameter | 3 in |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Fairlead Rollfer (S600705)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- SPEEDAIRE Replacement Desiccant, PK6 (36J473)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-D)
- CLIMAX METAL PRODUCTS C-193 Set Screw Collar (C-193)
- CLIMAX METAL PRODUCTS 2C-150-Z Two-Piece Clamping Collar (2C-150-Z)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS 1C-293 One-Piece Clamping Collar (1C-293)
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- RULAND SHAFT COLLAR QUICK CLAMPING (LV-MSP-70-SS)
- Climax Metal Products Couplings, Collars, & Adapters