Shop All Shaft Collars
Climax Metal Products
C-193 Set Screw Collar
Mfr # C-193
Zoro # G2108429
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-193
- Zoro # G2108429
- UPC # 044861002827
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3 in |
For Shaft Diameter | 1 15/16 in |
Collar Outside Diameter | 3 in |
Screw Length | 1/2 in |
Screw Thread Size | 1/2"-13 |
Collar Width | 7/8 in |
Bore Diameter | 1 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JT149)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" F NPT, 10PCS (IC1438FB6-B10-P)
- CLIMAX METAL PRODUCTS C-200 Set Screw Collar (C-200)
- CLIMAX METAL PRODUCTS C-031-S Set Screw Collar (C-031-S)
- CLIMAX METAL PRODUCTS ISTC-025-20 One-Piece Threaded Clamping Collar (ISTC-025-20)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- CLIMAX METAL PRODUCTS H2C-343 Two-Piece Clamping Collar (H2C-343)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- RULAND Shaft Collar, Alum, 1 pc, 10mm Bore Dia. (ENCL20-10MM-A)
- Climax Metal Products Couplings, Collars, & Adapters