Shop All Shaft Collars
Climax Metal Products
C-193-S Set Screw Collar
Mfr # C-193-S
Zoro # G7095347
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-193-S
- Zoro # G7095347
- UPC # 044861090886
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Collar Outside Diameter | 3 in |
Clearance Diameter | 3 in |
Screw Thread Size | 1/2"-13 |
Bore Diameter | 1 15/16 in |
Collar Width | 7/8 in |
For Shaft Diameter | 1 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- COXREELS Switch Box (8281)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- PARKER Hydraulic Filter Element, 40 Micron , 10 GPM, 924448, Synthetic (924448)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- CLIMAX METAL PRODUCTS C-275 Set Screw Collar (C-275)
- CLIMAX METAL PRODUCTS 1C-037-S One-Piece Clamping Collar (1C-037-S)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS 2C-125-A Two-Piece Clamping Collar (2C-125-A)
- CLIMAX METAL PRODUCTS CR2C-125 Two-Piece Clamping Collar (CR2C-125)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- Climax Metal Products Couplings, Collars, & Adapters