Shop All Shaft Collars
Climax Metal Products
C-187 Set Screw Collar
Mfr # C-187
Zoro # G3483125
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-187
- Zoro # G3483125
- UPC # 044861022054
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 2.75 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Collar Outside Diameter | 2 3/4 in |
Screw Thread Size | 1/2"-13 |
For Shaft Diameter | 1 7/8 in |
Clearance Diameter | 2.75 in |
Bore Diameter | 1 7/8 in |
Collar Width | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.75 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X897 Pillow Block Bearing (2X897)
- DAYTON Motor Start Capacitor, 30-36 MFD, Round (6FLU4)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- AVENTICS Accessory For Fieldbus Module (240-184)
- CLIMAX METAL PRODUCTS CRC-025 Set Screw Collar (CRC-025)
- CLIMAX METAL PRODUCTS CRC-031 Set Screw Collar (CRC-031)
- CLIMAX METAL PRODUCTS H1C-100 One-Piece Clamping Collar Recessed Screw (H1C-100)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CLIMAX METAL PRODUCTS M1C-17 Metric One-Piece Clamping Collar (M1C-17)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- Climax Metal Products Couplings, Collars, & Adapters