Shop All Shaft Collars
Climax Metal Products
C-175 Set Screw Collar
Mfr # C-175
Zoro # G2847610
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-175
- Zoro # G2847610
- UPC # 044861022689
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 2.625 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/2"-13 |
Clearance Diameter | 2.63 in |
Collar Width | 7/8 in |
Bore Diameter | 1 3/4 in |
For Shaft Diameter | 1 3/4 in |
Collar Outside Diameter | 2 5/8 in |
Screw Length | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 7/8 FHP VP SHEAVE (1VL40 X 7/8 FHP VP SHEAVE)
- PIX V-Belt, Kevlar 3/8 X 39 (3L390K)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA51G)
- CONTINENTAL CONTITECH 2/BX96 Banded Cogged V-Belt, 99" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX96)
- CLIMAX METAL PRODUCTS M2C-08 Metric Two-Piece Clamping Collar (M2C-08)
- CLIMAX METAL PRODUCTS 2C-268 Two-Piece Clamping Collar (2C-268)
- CLIMAX METAL PRODUCTS ISTC-031-24-S One-Piece Threaded Clamping Collar (ISTC-031-24-S)
- CLIMAX METAL PRODUCTS C-150 Set Screw Collar (C-150)
- CLIMAX METAL PRODUCTS C-050-BO Set Screw Collar (C-050-BO)
- CLIMAX METAL PRODUCTS 2C-062-S Two-Piece Clamping Collar (2C-062-S)
- CLIMAX METAL PRODUCTS 2C-243 Two-Piece Clamping Collar (2C-243)
- Climax Metal Products Couplings, Collars, & Adapters