Shop All Shaft Collars
Climax Metal Products
C-175-BO Set Screw Collar
Mfr # C-175-BO
Zoro # G2847927
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-175-BO
- Zoro # G2847927
- UPC # 044861145715
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 2.625 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/2"-13 |
Bore Diameter | 1 3/4 in |
Collar Width | 7/8 in |
For Shaft Diameter | 1 3/4 in |
Clearance Diameter | 2.63 in |
Collar Outside Diameter | 2 5/8 in |
Screw Length | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- FAG BEARINGS Radial Bearing, Double Row, 12mm Bore (2201-2RS-TVH)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EXEF121616)
- SEAL PWR ENGINE PART Main Bearing Set, 7298Ma (7298MA)
- CLIMAX METAL PRODUCTS C-131-BO Set Screw Collar (C-131-BO)
- CLIMAX METAL PRODUCTS MC-22 Metric Set Screw Collar (MC-22)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- CLIMAX METAL PRODUCTS 2C-125-Z Two-Piece Clamping Collar (2C-125-Z)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CLIMAX METAL PRODUCTS C-300-A Set Screw Collar (C-300-A)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- Climax Metal Products Couplings, Collars, & Adapters