Shop All Shaft Collars
Climax Metal Products
C-168 Set Screw Collar
Mfr # C-168
Zoro # G2847629
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 11/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-168
- Zoro # G2847629
- UPC # 044861035856
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 2 1/2 in |
Dimension Type | Inch |
Width | 13/16 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 11/16 in |
Screw Length | 3/8 in |
Collar Outside Diameter | 2 1/2 in |
Clearance Diameter | 2.5 in |
Collar Width | 13/16 in |
For Shaft Diameter | 1 11/16 in |
Screw Thread Size | 3/8"-16 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6753910249)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- CLIMAX METAL PRODUCTS 1C-043-A One-Piece Clamping Collar (1C-043-A)
- CLIMAX METAL PRODUCTS M1C-20 Metric One-Piece Clamping Collar (M1C-20)
- CLIMAX METAL PRODUCTS 1C-050-A One-Piece Clamping Collar (1C-050-A)
- CLIMAX METAL PRODUCTS 1C-237 One-Piece Clamping Collar (1C-237)
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- CLIMAX METAL PRODUCTS M2C-30 Metric Two-Piece Clamping Collar (M2C-30)
- CLIMAX METAL PRODUCTS 2C-131 Two-Piece Clamping Collar (2C-131)
- Climax Metal Products Shaft Collars