Shop All Shaft Collars
Climax Metal Products
C-168-S Set Screw Collar
Mfr # C-168-S
Zoro # G6651452
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-168-S
- Zoro # G6651452
- UPC # 044861090763
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 13/16 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 11/16 in |
Clearance Diameter | 2.5 in |
Screw Length | 3/8 in |
Collar Width | 13/16 in |
For Shaft Diameter | 1 11/16 in |
Collar Outside Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-16 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748170)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.5 Rod (211380)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 16 oz. (YL14LT-016)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- CLIMAX METAL PRODUCTS H2C-293 Two-Piece Clamping Collar Recessed Screw (H2C-293)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- CLIMAX METAL PRODUCTS 1C-087-S One-Piece Clamping Collar (1C-087-S)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- CLIMAX METAL PRODUCTS C-050-BO Set Screw Collar 3 Pack (C-050-BOX3)
- GLOBAL G2SC-243-SS Two-Piece Clamping Collar (G2SC-243-SS)
- Climax Metal Products Shaft Collars