Shop All Shaft Collars
Climax Metal Products
C-168-A Set Screw Collar
Mfr # C-168-A
Zoro # G0245141
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 11/16 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-168-A
- Zoro # G0245141
- UPC # 044861004449
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 2 1/2 in |
Dimension Type | Inch |
Width | 13/16 in |
Screw Size | 3/8"-16 x 3/8 in |
Clearance Dia. | 2.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 11/16 in |
Collar Width | 13/16 in |
Screw Length | 3/8 in |
Screw Thread Size | 3/8"-16 |
Collar Outside Diameter | 2 1/2 in |
Clearance Diameter | 2.5 in |
For Shaft Diameter | 1 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 3/4 In, 125 PSI (SRV530-3/4-125)
- ARO Connector, Coil (CHW)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- CLIMAX METAL PRODUCTS M2C-42 Metric Two-Piece Clamping Collar (M2C-42)
- CLIMAX METAL PRODUCTS TC-200-12 One-Piece Threaded Clamping Collar Recessed Screw (TC-200-12)
- CLIMAX METAL PRODUCTS MC-06-S Metric Set Screw Collar (MC-06-S)
- CLIMAX METAL PRODUCTS M1C-32 Metric One-Piece Clamping Collar (M1C-32)
- CLIMAX METAL PRODUCTS C-087 Set Screw Collar (C-087)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- GLOBAL GSC-056-SS Set Screw Collar (GSC-056-SS)
- Climax Metal Products Shaft Collars