Shop All Shaft Collars
Climax Metal Products
C-150-BO Set Screw Collar
Mfr # C-150-BO
Zoro # G9787233
product price: $7.85
/ea
$7.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-150-BO
- Zoro # G9787233
- UPC # 044861140512
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
Screw Thread Size | 3/8"-16 |
Collar Outside Diameter | 2 1/4 in |
Bore Diameter | 1 1/2 in |
Clearance Diameter | 2.25 in |
For Shaft Diameter | 1 1/2 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16AT10/1700)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34D2106)
- SKF Single Row Ball Bearings, Shielded (6309 2Z C3HT51)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS C-143-BO Set Screw Collar (C-143-BO)
- CLIMAX METAL PRODUCTS 2C-187-A Two-Piece Clamping Collar (2C-187-A)
- CLIMAX METAL PRODUCTS D2C-062 Two-Piece Clamping Collar Double Wide (D2C-062)
- CLIMAX METAL PRODUCTS H2C-100-S Two-Piece Clamping Collar Recessed Screw (H2C-100-S)
- CLIMAX METAL PRODUCTS MC-05-S Metric Set Screw Collar (MC-05-S)
- CLIMAX METAL PRODUCTS C-181-BO Set Screw Collar (C-181-BO)
- GLOBAL GSC-043-Z Set Screw Collar (GSC-043-Z)
- Climax Metal Products Couplings, Collars, & Adapters