Shop All Shaft Collars
Climax Metal Products
C-150-A Set Screw Collar
Mfr # C-150-A
Zoro # G1948171
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-150-A
- Zoro # G1948171
- UPC # 044861002223
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 x 3/8 in |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 1/2 in |
Screw Length | 3/8 in |
Screw Thread Size | 3/8"-16 |
Collar Width | 3/4 in |
For Shaft Diameter | 1 1/2 in |
Clearance Diameter | 2.25 in |
Collar Outside Diameter | 2 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- LOVEJOY U Joint, 1/2 In (D-6B)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- CLIMAX METAL PRODUCTS ISTC-100-14-S One-Piece Threaded Clamping Collar (ISTC-100-14-S)
- CLIMAX METAL PRODUCTS C-218-BO Set Screw Collar (C-218-BO)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- Climax Metal Products Shaft Collars