Shop All Shaft Collars
Climax Metal Products
C-143-S Set Screw Collar
Mfr # C-143-S
Zoro # G7006833
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-143-S
- Zoro # G7006833
- UPC # 044861090275
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/8 in |
Screw Thread Size | 3/8"-16 |
Bore Diameter | 1 7/16 in |
Collar Width | 3/4 in |
Collar Outside Diameter | 2 1/4 in |
Clearance Diameter | 2.25 in |
For Shaft Diameter | 1 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS W0211B2W10, Suction, 10 micron (ZX-W0211B2W10)
- DYNABRADE Drive Wheel (11518)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- STENS Chain Lube For Liquid Wrench L711 Stays Put On Moving Parts; 752-888 (752-888)
- CLIMAX METAL PRODUCTS C-150-S Set Screw Collar (C-150-S)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- CLIMAX METAL PRODUCTS 1C-268-S One-Piece Clamping Collar (1C-268-S)
- CLIMAX METAL PRODUCTS C-300-BO Set Screw Collar (C-300-BO)
- CLIMAX METAL PRODUCTS H2C-050 Two-Piece Clamping Collar Recessed Screw (H2C-050)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- CLIMAX METAL PRODUCTS H2C-150 Two-Piece Clamping Collar Recessed Screw (H2C-150)
- Climax Metal Products Shaft Collars