Shop All Shaft Collars
Climax Metal Products
C-137 Set Screw Collar
Mfr # C-137
Zoro # G2847647
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-137
- Zoro # G2847647
- UPC # 044861033906
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
Bore Diameter | 1 3/8 in |
Clearance Diameter | 2.13 in |
Collar Outside Diameter | 2 1/8 in |
Screw Thread Size | 3/8"-16 |
Screw Length | 3/8 in |
For Shaft Diameter | 1 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Fit Hydr 4G-6Fjx 3/8In (G251700406)
- BANDO Power King Combo, Bm90, 4B90 (4B90)
- ZORO SELECT Barbed Hose Mender, Straight, For 1/2 in Hose ID, Hose Barb x Hose Barb, Male x Male, Brass, 6AFL9 (6AFL9)
- CARLISLE SPZX1010 Metric Power-Wedge Cog-Belt (SPZX1010)
- CLIMAX METAL PRODUCTS M2C-25-S Metric Two-Piece Clamping Collar (M2C-25-S)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar (C-031)
- CLIMAX METAL PRODUCTS 1C-025-A One-Piece Clamping Collar (1C-025-A)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- CLIMAX METAL PRODUCTS MC-30 Metric Set Screw Collar (MC-30)
- Climax Metal Products Couplings, Collars, & Adapters