Shop All Shaft Collars
Climax Metal Products
C-137-S Set Screw Collar
Mfr # C-137-S
Zoro # G7049734
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-137-S
- Zoro # G7049734
- UPC # 044861090862
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Screw Length | 3/8 in |
Collar Width | 3/4 in |
Clearance Diameter | 2.13 in |
Screw Thread Size | 3/8"-16 |
Collar Outside Diameter | 2 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- MARATHON MOTORS Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (5KH32GNB815X)
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- CLIMAX METAL PRODUCTS H1C-012-A One-Piece Clamping Collar Recessed Screw (H1C-012-A)
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- CLIMAX METAL PRODUCTS MC-06-S Metric Set Screw Collar (MC-06-S)
- CLIMAX METAL PRODUCTS 1C-200-S One-Piece Clamping Collar (1C-200-S)
- CLIMAX METAL PRODUCTS C-031-DT Set Screw Collar (C-031-DT)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, 303 SS (MSP-10-SS)
- Climax Metal Products Couplings, Collars, & Adapters