Shop All Shaft Collars
Climax Metal Products
C-131-S Set Screw Collar
Mfr # C-131-S
Zoro # G6640514
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-131-S
- Zoro # G6640514
- UPC # 044861090343
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 5/16 in |
For Shaft Diameter | 1 5/16 in |
Collar Width | 11/16 in |
Screw Thread Size | 3/8"-16 |
Clearance Diameter | 2.13 in |
Collar Outside Diameter | 2 1/8 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Nut Splitter Wedge Extruded No5 To (015AR0024161)
- DAYTON Output Shaft Seal (902-122-0411)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- TIMKEN TRB Single Cone 4-8 OD, JH415647-2 (JH415647-2)
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- CLIMAX METAL PRODUCTS 2C-225-S Two-Piece Clamping Collar (2C-225-S)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- CLIMAX METAL PRODUCTS M2C-32-S Metric Two-Piece Clamping Collar (M2C-32-S)
- CLIMAX METAL PRODUCTS 2C-243-A Two-Piece Clamping Collar (2C-243-A)
- CLIMAX METAL PRODUCTS 1C-150-S One-Piece Clamping Collar (1C-150-S)
- J.W. WINCO GN707.2-42-B18-ST 2-Piece Split Set Collar (18MOE6)
- Climax Metal Products Shaft Collars