Shop All Shaft Collars
Climax Metal Products
C-131-BO Set Screw Collar
Mfr # C-131-BO
Zoro # G2847979
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-131-BO
- Zoro # G2847979
- UPC # 044861141311
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.125 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-16 |
Collar Width | 11/16 in |
Clearance Diameter | 2.13 in |
Bore Diameter | 1 5/16 in |
Collar Outside Diameter | 2 1/8 in |
For Shaft Diameter | 1 5/16 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D125)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, 303 SS (CL-4-SS)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400 (Tridon 632036)
- CLIMAX METAL PRODUCTS 2C-193-S Two-Piece Clamping Collar (2C-193-S)
- CLIMAX METAL PRODUCTS H1C-012-A One-Piece Clamping Collar Recessed Screw (H1C-012-A)
- CLIMAX METAL PRODUCTS ISTC-100-08 One-Piece Threaded Clamping Collar (ISTC-100-08)
- CLIMAX METAL PRODUCTS C-300-A Set Screw Collar (C-300-A)
- CLIMAX METAL PRODUCTS M1C-75 Metric One-Piece Clamping Collar (M1C-75)
- CLIMAX METAL PRODUCTS MC-34 Metric Set Screw Collar (MC-34)
- GLOBAL G2SC-243-B Two-Piece Clamping Collar (G2SC-243-B)
- Climax Metal Products Couplings, Collars, & Adapters