Shop All Shaft Collars
Climax Metal Products
C-125 Set Screw Collar
Mfr # C-125
Zoro # G9787172
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-125
- Zoro # G9787172
- UPC # 044861038888
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 11/16 in |
Bore Diameter | 1 1/4 in |
Screw Length | 3/8 in |
For Shaft Diameter | 1 1/4 in |
Screw Thread Size | 3/8"-16 |
Clearance Diameter | 2 in |
Collar Outside Diameter | 2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- DAYTON B345 V-Belt, 346" Outside Length, 21/32" Top Width, 1 Ribs (13V817)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- CLIMAX METAL PRODUCTS H2C-337 Two-Piece Clamping Collar (H2C-337)
- CLIMAX METAL PRODUCTS C-150-S Set Screw Collar (C-150-S)
- CLIMAX METAL PRODUCTS MC-10-S Metric Set Screw Collar (MC-10-S)
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- CLIMAX METAL PRODUCTS C-106 Set Screw Collar (C-106)
- CLIMAX METAL PRODUCTS C-018-DT Set Screw Collar (C-018-DT)
- CLIMAX METAL PRODUCTS MC-50 Metric Set Screw Collar (MC-50)
- Climax Metal Products Shaft Collars