Shop All Shaft Collars
Climax Metal Products
C-125-S Set Screw Collar
Mfr # C-125-S
Zoro # G7036635
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-125-S
- Zoro # G7036635
- UPC # 044861090824
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 3/8"-16 |
Collar Outside Diameter | 2 in |
Bore Diameter | 1 1/4 in |
Collar Width | 11/16 in |
Clearance Diameter | 2 in |
For Shaft Diameter | 1 1/4 in |
Screw Length | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 80 Chain Size, 30 # of Teeth (80SF30H)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 2200 lb., 12 In (K2XG20-24V-12)
- TRICO Viewport, 1/2in NPT, 1-3/32 in. L (34305)
- THOMSON INDUSTRIES Super Ball Bushing (SUPER12OPN)
- CLIMAX METAL PRODUCTS C-118-S Set Screw Collar (C-118-S)
- CLIMAX METAL PRODUCTS 1C-150-S One-Piece Clamping Collar (1C-150-S)
- CLIMAX METAL PRODUCTS 1C-025 One-Piece Clamping Collar (1C-025)
- CLIMAX METAL PRODUCTS 1C-200-S One-Piece Clamping Collar (1C-200-S)
- CLIMAX METAL PRODUCTS CRC-050-S Set Screw Collar (CRC-050-S)
- CLIMAX METAL PRODUCTS 1C-075 One-Piece Clamping Collar (1C-075)
- CLIMAX METAL PRODUCTS H2C-218 Two-Piece Clamping Collar Recessed Screw (H2C-218)
- Climax Metal Products Couplings, Collars, & Adapters