Shop All Shaft Collars
Climax Metal Products
C-112 Set Screw Collar
Mfr # C-112
Zoro # G0471698
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-112
- Zoro # G0471698
- UPC # 044861037843
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 x 5/16" |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.75 in |
Collar Outside Diameter | 1 3/4 in |
Bore Diameter | 1 1/8 in |
Screw Thread Size | 5/16"-18 |
Screw Length | 5/16 in |
Collar Width | 5/8 in |
For Shaft Diameter | 1 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- FAFNIR Ball Bearings, #W206PP (W206PP)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01908, Pressure Line, 3 micron, Outside-In (MF0058432)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- CLIMAX METAL PRODUCTS C-212-BO Set Screw Collar (C-212-BO)
- CLIMAX METAL PRODUCTS C-075-S Set Screw Collar (C-075-S)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- CLIMAX METAL PRODUCTS 2C-256 Two-Piece Clamping Collar (2C-256)
- CLIMAX METAL PRODUCTS C-087-BO Set Screw Collar (C-087-BO)
- Climax Metal Products Couplings, Collars, & Adapters