Shop All Shaft Collars
Climax Metal Products
C-112-S Set Screw Collar
Mfr # C-112-S
Zoro # G7036285
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-112-S
- Zoro # G7036285
- UPC # 044861090138
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 x 5/16" |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 1/8 in |
For Shaft Diameter | 1 1/8 in |
Collar Outside Diameter | 1 3/4 in |
Screw Length | 5/16 in |
Clearance Diameter | 1.75 in |
Screw Thread Size | 5/16"-18 |
Collar Width | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- REELCRAFT Acetylene Ell 90Deg. (S300090)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307594)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- CLIMAX METAL PRODUCTS M1C-09 Metric One-Piece Clamping Collar (M1C-09)
- CLIMAX METAL PRODUCTS NC-025 Acetal Set Screw Collar (NC-025)
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- CLIMAX METAL PRODUCTS H2C-375 Two-Piece Clamping Collar (H2C-375)
- CLIMAX METAL PRODUCTS 2C-150 Two-Piece Clamping Collar (2C-150)
- CLIMAX METAL PRODUCTS 1C-018-Z One-Piece Clamping Collar (1C-018-Z)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- Climax Metal Products Couplings, Collars, & Adapters