Shop All Shaft Collars
Climax Metal Products
C-112-A Set Screw Collar
Mfr # C-112-A
Zoro # G2668261
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-112-A
- Zoro # G2668261
- UPC # 044861002193
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-18 x 5/16 in |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 1/8 in |
Clearance Diameter | 1.75 in |
Collar Outside Diameter | 1 3/4 in |
Bore Diameter | 1 1/8 in |
Screw Thread Size | 5/16"-18 |
Screw Length | 5/16 in |
Collar Width | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 5/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, St (5X643)
- CAMOZZI Male Connector Sprint, 6/4 X G1/4 (1511 6/4-1/4)
- HHIP ONHU08 T508-PM Coated Carbide Insert (6063-0008)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS 2C-125 Two-Piece Clamping Collar (2C-125)
- CLIMAX METAL PRODUCTS 2C-206 Two-Piece Clamping Collar (2C-206)
- CLIMAX METAL PRODUCTS C-131-BO Set Screw Collar (C-131-BO)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- CLIMAX METAL PRODUCTS C-175-DT Set Screw Collar (C-175-DT)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- Climax Metal Products Couplings, Collars, & Adapters